FESTO 543650 MEMBRANE AIR DRYER MS6-LDM1-1/2-P40


Air dryers Festo

References
festo:MS6-LDM1-1/2-P40
rubix:132A9870
manufacturer :543650
ean:4052568182137
brand logo
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
Min. service pressure 3 bar
Max. service pressure12.5 bar

Product details : FESTO 543650 MEMBRANE AIR DRYER MS6-LDM1-1/2-P40


Membrane Air dryer MS6-LDM1-1/2-P40 Reduced pressure dew-point, with metal bowl, direction of flow: from left to right Size=6, Series=MS, Assembly Position=Vertical +/- 5°, Design structure=Membrane dryer, Operating pressure=3 - 12,5 bar

Technical specifications


Attributes
Threading diameter (inch)1/2 ''
Min. service pressure 3 bar
Max. service pressure12.5 bar
Show UNSPSC/ECL@SS
£ 1,184.71 excl. VAT
/ Each
£ 1,421.65 incl. VAT
  • Delivery usually within ( 2 ) days