References
SMC:IDFA37E-23-V
Rubix:2602007
Manufacturer :00472991

Technical specifications
| Threading diameter (inch) | r 1-1/2 '' |
|---|---|
| Volume flow rate | 6366.67 l/min |
| Min. service pressure | 1.5 bar |
Documents
Product details : SMC IDFA37E-23-V REFRIGERATED AIR DRYER
IDFA, Refrigerated Air Dryer
Technical specifications
Attributes
| Logistic Weight | 62000 g |
|---|---|
| Threading diameter (inch) | r 1-1/2 '' |
| Volume flow rate | 6366.67 l/min |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 16 bar |
| Material | melamine baking finish |
| Connection | r1-1/2 |
Show UNSPSC/ECL@SS
£ 2,455.81 excl. VAT
/ Each
£ 2,946.97 incl. VAT
- Delivery usually within ( 24 ) days