References
SMC:IDG10-F03-R
Rubix:2602884
Manufacturer :IDG10-F03-R

Technical specifications
| Threading diameter (inch) | g 3/8 '' |
|---|---|
| Volume flow rate | 125 l/min |
| Min. service pressure | 3 bar |
Documents
Product details : SMC IDG10-F03-R MEMBRANE AIR DRYER
IDG, Membrane Air Dryer Series
Technical specifications
Attributes
| Logistic Weight | 430 g |
|---|---|
| Threading diameter (inch) | g 3/8 '' |
| Volume flow rate | 125 l/min |
| Min. service pressure | 3 bar |
| Max. service pressure | 8.5 bar |
| Connection | g 3/8 |
Show UNSPSC/ECL@SS
£ 755.26 excl. VAT
/ Each
£ 906.31 incl. VAT
- Delivery usually within ( 24 ) days