FESTO 552173 ADSORPTION DRYER PDAD-51-G3/8


Air dryers Festo

References
festo:PDAD-51-G3/8
rubix:118A8941
manufacturer :552173
ean:4052568193959
brand logo
brand logo
Technical specifications
Threading diameter (inch)3/8 ''
Min. service pressure 4 bar
Max. service pressure16 bar

Product details : FESTO 552173 ADSORPTION DRYER PDAD-51-G3/8


Adsorption dryer PDAD-51-G3/8 For dry and clean compressed Air. Assembly Position=(* Vertical, * Horizontal), Design structure=Cold-regeneratable Adsorption dryer, Inlet pressure 1=4 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [6:4:4], Note on operating and pilot medium=Lubricated operation not possible

Technical specifications


Attributes
Threading diameter (inch)3/8 ''
Min. service pressure 4 bar
Max. service pressure16 bar
Show UNSPSC/ECL@SS
£ 4,902.90 excl. VAT
/ Each
£ 5,883.48 incl. VAT
  • Delivery usually within ( 11 ) days