References
Festo:LDM1-D-MAXI-1000
Rubix:391A2685
Manufacturer :543666
EAN:4052568182168
Documents
Product details : FESTO 543666 MEMBRANE AIR DRYER
Membrane Air dryer LDM1-D-MAXI-1000 Without Threaded Connection plates with FRB Threaded pin, for dry, clean compressed Air. Size=Maxi, Series=D, Assembly Position=Vertical +/- 5°, Design structure=Membrane dryer, Operating pressure=3 - 12,5 bar
Technical specifications
Attributes
| Min. service pressure | 3 bar |
|---|---|
| Max. service pressure | 12.5 bar |
Show UNSPSC/ECL@SS
£ 6,652.52 excl. VAT
/ Each
£ 7,983.02 incl. VAT
- Delivery usually within ( 11 ) days
