References
SMC:HRSH150-AF-40
Rubix:2601772
Manufacturer :HRSH150-AF-40
EAN:3618036089677

Technical specifications
| Threading diameter (inch) | g 1 '' |
|---|---|
| Volume flow rate | 130 l/min |
| Min. service pressure | 1 bar |
Documents
Product details : SMC HRSH150-AF-40 THERMO CHILLER
Outstanding energy saving effect with the triple inverter
•Cooling capacity: 10.5 to 28 kW
•Temperature stability: ±0.1 °C
•Set temperature range: 5 to 35 °C
•Triple inverter
•With heating function and self-diagnosis.
Cooling Capacity: 150 (15.7kW)
Thread: F (G, w/Rc-G Conversion Fitting)
Option: None
•Temperature stability: ±0.1 °C
•Set temperature range: 5 to 35 °C
•Triple inverter
•With heating function and self-diagnosis.
Cooling Capacity: 150 (15.7kW)
Thread: F (G, w/Rc-G Conversion Fitting)
Option: None
Technical specifications
Attributes
| Threading diameter (inch) | g 1 '' |
|---|---|
| Volume flow rate | 130 l/min |
| Min. service pressure | 1 bar |
| Max. service pressure | 5 bar |
| Material | stainless steel, copper (heat exchanger brazing), brass, bronze (fluid contact metal);ptfe, pu, fkm, epdm, pvc, nbr, pom, pe, nr (fluid contact resin) |
| Connection | anschlussgewinde für zirkulationsfluid: g1 (symbol f) inkl. rc-g-adapter-set für option f |
Show UNSPSC/ECL@SS
£ 26,514.04 excl. VAT
/ Each
£ 31,816.85 incl. VAT
- Delivery usually within ( 4 ) days