References
SMC:IDFA55E-23-L
Rubix:118A9175
Manufacturer :00362691
EAN:3618031772864

Technical specifications
| Threading diameter (inch) | 2 '' |
|---|---|
| Volume flow rate | 8500 l/min |
| Min. service pressure | 1.5 bar |
Documents
Product details : SMC IDFA55E-23-L REFRIGERATED DRYER
IDFA, Refrigerated Air Dryer
Technical specifications
Attributes
| Logistic Weight | 117000 g |
|---|---|
| Threading diameter (inch) | 2 '' |
| Volume flow rate | 8500 l/min |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 16 bar |
| Material | stainless steel (heat exchanger) |
| Connection | r thread (r 2) |
Show UNSPSC/ECL@SS
£ 4,366.18 excl. VAT
/ Each
£ 5,239.42 incl. VAT
- Delivery usually within ( 4 ) days