FESTO 546820 REGULATOR PLATE VABF-S1-1-R3C2-C-10


VABF Functional element

References
festo:VABF-S1-1-R3C2-C-10
rubix:112A0901
manufacturer :546820
ean:4052568005948
brand logo
brand logo
Technical specifications
TypeFunctional element according to ISO 15407-2

Product details : FESTO 546820 REGULATOR PLATE VABF-S1-1-R3C2-C-10


regulator plate VABF-S1-1-R3C2-C-10 For valve terminal VTSA, standard port pattern to 5599-1, up to max. 10 bar. Width=42 mm, Based on the standard=ISO 5599-1, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 4, Controller function=(* Output pressure constant, * with secondary exhaust)

Technical specifications


Attributes
TypeFunctional element according to ISO 15407-2
Show UNSPSC/ECL@SS
Ā£ 183.42 excl. VAT
/ Each
Ā£ 220.10 incl. VAT
  • Delivery usually within ( 11 ) days