References
Festo:MSSD-EB
Rubix:80103517
Manufacturer :151687
EAN:4052568010720

Documents
Product details : FESTO 151687 PLUG SOCKET MSSD-EB
Plug socket MSSD-EB For solenoid coils and valves, port pattern per DIN EN 175 301, type C. Permissible cable diameter=7,5 mm, Assembly Position=Any, Nominal operating voltage, AC=250 V, Nominal operating voltage DC=300 V, Surge strength=4 kV
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x30x18 mm |
|---|---|
| Logistic Weight | 12 g |
| Type | mssd |
Show UNSPSC/ECL@SS
£ 2.47 excl. VAT
/ Each
£ 2.96 incl. VAT
- In stock: Next day delivery