FESTO 546214 MANIFOLD SUB-BASE VABV-S4-2HS-G18-2T1


Valves - Accessory / spare part Festo

References
festo:VABV-S4-2HS-G18-2T1
rubix:107A8629
manufacturer :546214
ean:4052568092177

Product details : FESTO 546214 MANIFOLD SUB-BASE VABV-S4-2HS-G18-2T1


manifold sub-base VABV-S4-2HS-G18-2T1 For valve terminal VTSA-F, ISO plug-in. Size=18 mm, CE mark (see declaration of conformity)=to EU directive low-voltage devices, Corrosion resistance classification CRC=0, Product weight=447 g, Materials note=Conforms to RoHS

Technical specifications


Attributes
No attributes to display for this product
£ 78.64 excl. VAT
/ Each
£ 94.37 incl. VAT
  • Delivery usually within ( 6 ) days