FESTO 546761 SUB-BASE


Valve terminal Festo

References
festo:VABS-S2-1S-N38-C1
rubix:391A7279
manufacturer :546761
ean:4052568092498

Product details : FESTO 546761 SUB-BASE


sub-base VABS-S2-1S-N38-C1 With port pattern as per ISO5599/-2. Width=42 mm, Based on the standard=ISO 5599-2, Assembly Position=Any, Pilot Air supply=external, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
No attributes to display for this product
  • Usually arrives within 14 working days