FESTO 164969 END PLATE CPE14-PRS-EP


End plate CPE14

References
festo:CPE14-PRS-EP
rubix:110A9314
manufacturer :164969
ean:4052568073596
CPE14-PRS-EP End plate
brand logo
Technical specifications
TypeEnd plate for CPE
See all Specifications

Product details : FESTO 164969 END PLATE CPE14-PRS-EP


End plate CPE14-PRS-EP For Compact Performance valves. Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2, Product weight=80 g, Mounting method for sub-base=(* with through hole, * with top-hat rail)

Technical specifications


Attributes
Logistic Weight271Ā g
TypeEnd plate for CPE
Show UNSPSC/ECL@SS
Ā£ 38.93 excl. VAT
/ Each
Ā£ 46.72 incl. VAT
  • Delivery usually within ( 8 ) days