FESTO 549905 SOLENOID COIL MD-2-230VAC-PA


Valves - Accessory / spare part Festo

References
festo:MD-2-230VAC-PA
rubix:222A2769
manufacturer :549905
ean:4052568051945

Product details : FESTO 549905 SOLENOID COIL MD-2-230VAC-PA


solenoid coil MD-2-230VAC-PA For AC voltage, without plug socket. Assembly Position=Any, Duty cycle=100%, Power factor cos {phi}=0,7, Characteristic coil data=230 V AC: 50/60 Hz, pick-up power 14.5 VA, holding power 10.5 VA, Permissible frequency fluctuation=+/- 10 %

Technical specifications


Attributes
No attributes to display for this product
Ā£ 15.87 excl. VAT
/ Each
Ā£ 19.04 incl. VAT
  • Delivery usually within ( 2 ) days