FESTO 551406 SENSOR BRACKET


Accessory for sensors Festo

References
festo:SIEZ-8M-200
rubix:391A6133
manufacturer :551406
ean:4052568052249

Product details : FESTO 551406 SENSOR BRACKET


sensor bracket SIEZ-8M-200 Aluminium rail with two T-slots, for Mounting inductive Proximity sensors Mounting type=(* Tightened, * with through hole), Max. tightening torque=2 Nm, Material information=(* Wrought Aluminium alloy, * Steel, * TPE-U(PU)), Corrosion resistance classification CRC=2

Technical specifications


Attributes
No attributes to display for this product
Ā£ 7.35 excl. VAT
/ Each
Ā£ 8.82 incl. VAT
  • Usually arrives within 14 working days