FESTO 525616 PLUG SOCKET WITH CABLE SIM-M12-8GD-2-PU

SIM-M Connecting Cable

See technical informationSee documents

References

Festo:SIM-M12-8GD-2-PU
Rubix:132A0968
Manufacturer :525616
EAN:4052568082888
SIM-M12-8GD-2-PU Plug socket with cable

Technical specifications

Typeconnecting cable
See all Specifications

Documents

Product details : FESTO 525616 PLUG SOCKET WITH CABLE SIM-M12-8GD-2-PU


Plug socket with cable SIM-M12-8GD-2-PU with electrical Connection M12x1, 8-pin. Assembly Position=Any, Conforms to standard=EN 61076-2-101, Cable attribute=Standard, Operating voltage range AC=0 - 30 V, Operating voltage range DC=0 - 30 V

Technical specifications


Attributes
Logistic Weight125,94 g
Typeconnecting cable
£ 32.31 excl. VAT
/ Each
£ 38.77 incl. VAT
  • Delivery usually within ( 2 ) days