FESTO 158962 CONNECTING CABLE SIM-M8-4WD-2,5-PU
Connecting cable SIM-M8
See technical informationSee documentsReferences
Festo:SIM-M8-4WD-2,5-PU
Rubix:109A1560
Manufacturer :158962
EAN:4052568035303

Documents
Product details : FESTO 158962 CONNECTING CABLE SIM-M8-4WD-2,5-PU
Connecting cable SIM-M8-4WD-2,5-PU For sensors and Proximity switches. Conforms to standard=(* EN 61076-2-104, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Chain link trunking: 5 million cycles, bending radius 75 mm, * Bending strength according to Festo standard, * Test conditions on request), Operating voltage range AC=0 - 30 V, Operating voltage range DC=0 - 30 V
Technical specifications
Attributes
| Logistic Weight | 73,72 g |
|---|---|
| Type | connecting cable |
Show UNSPSC/ECL@SS
£ 31.72 excl. VAT
/ Each
£ 38.06 incl. VAT
- Usually arrives within 14 working days