FESTO 560954 POWER SUPPLY MODULE


Valve terminal Festo

References
festo:VMPAL-SP-QS1/2"
rubix:391A8478
manufacturer :560954
ean:4052568055936

Product details : FESTO 560954 POWER SUPPLY MODULE


power supply Module VMPAL-SP-QS1/2" Operating pressure=-0,9 - 10 bar, Pilot pressure=3 - 8 bar, Corrosion resistance classification CRC=3, Ambient temperature=-5 - 50 °C, Materials note=Conforms to RoHS

Technical specifications


Attributes
No attributes to display for this product
£ 20.45 excl. VAT
/ Each
£ 24.54 incl. VAT
  • Usually arrives within 14 working days