FESTO 564048 MICRO FILTER


Compressed air filter Festo

References
festo:MS9-LFM-G-AUM-DA
rubix:391A3418
manufacturer :564048
ean:4052568211301
brand logo
brand logo
Technical specifications
Threading diameter (inch)ohne ''
Filter fineness0.01 µm

Product details : FESTO 564048 MICRO FILTER


Micro Filter MS9-LFM-G-AUM-DA 0.01 µm Filter, metal bowl guard, manual Condensate drain, with differential pressure indicator, flow direction from left to right. Series=MS, Size=9, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=manual rotary

Technical specifications


Attributes
Threading diameter (inch)ohne ''
Filter fineness0.01 µm
Show UNSPSC/ECL@SS
£ 273.78 excl. VAT
/ Each
£ 328.54 incl. VAT
  • Usually arrives within 14 working days