NORGREN F72C-2GD-AL0 OIL REMOVAL FILTER EXCELON
High-performance compressed air filter, G1/4
See technical informationReferences
IMI Norgren:F72C-2GD-AL0
Rubix:114A6296
Manufacturer :F72C-2GD-AL0

Product details : NORGREN F72C-2GD-AL0 OIL REMOVAL FILTER EXCELON
High-performance pressurized air filter G1/4
HIGH-PERFORMANCE COMPRESSED AIR FILTER G1/4
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Filter fineness | 0.01 µm |
| Type | hochleistungsfilter (excelon® modulsystem) |
| Material | zinc |
| Volume flow rate | 270 l/min |
| Max. service pressure | 8 bar |
| Max. temperature | 50 °C |
| Connection | g1/4 (iso g) |
Show UNSPSC/ECL@SS
£ 313.46 excl. VAT
/ Each
£ 376.15 incl. VAT
- Usually arrives within 14 working days
