FESTO 532872 FILTER COMBINATION LFMBA-1-D-MAXI-DA
LFMBA filter combination
See technical informationSee documentsReferences
Festo:LFMBA-1-D-MAXI-DA
Rubix:114A1610
Manufacturer :532872
EAN:4052568166083

Documents
Product details : FESTO 532872 FILTER COMBINATION LFMBA-1-D-MAXI-DA
Fine Filter combination LFMBA-1-D-MAXI-DA 0.01 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, manual Condensate drain. Size=Maxi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
| Logistic Weight | 2737 g |
|---|---|
| Threading diameter (inch) | 1 '' |
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 1,267.29 excl. VAT
/ Each
£ 1,520.75 incl. VAT
- Delivery usually within ( 8 ) days