FESTO 565456 MOUNTING KIT


Pneumatic cylinders and actuators - Accessory Festo

References
festo:MHJ-HW2
rubix:391A2950
manufacturer :565456
ean:4052568057046

Product details : FESTO 565456 MOUNTING KIT


Mounting kit MHJ-HW2 Corrosion resistance classification CRC=1, Max. tightening torque=2,9 Nm, Product weight=65 g, Mounting type=with through hole, Materials note=Conforms to RoHS

Technical specifications


Attributes
No attributes to display for this product
Ā£ 20.73 excl. VAT
/ Each
Ā£ 24.88 incl. VAT
  • Usually arrives within 14 working days