FESTO 2349275 MOMENT COMPENSATOR


Pneumatic cylinders and actuators - Accessory Festo

References
festo:DARD-L1-25-M
rubix:390A6085
manufacturer :2349275
ean:4052568253523

Product details : FESTO 2349275 MOMENT COMPENSATOR


moment compensator DARD-L1-25-M Size=25, Radial deviation +/-=2,5 mm, Corrosion resistance classification CRC=1, Ambient temperature=-10 - 60 °C, Long maximum permitted load in force direction +/-=800 N

Technical specifications


Attributes
No attributes to display for this product
£ 133.82 excl. VAT
/ Each
£ 160.58 incl. VAT
  • Usually arrives within 14 working days