References
Festo:EAMM-A-L38-60G
Rubix:104A8466
Manufacturer :557978
EAN:4052568204211

Documents
Product details : FESTO 557978 AXIAL KIT EAMM-A-L38-60G
Axial kit EAMM-A-L38-60G Size=70, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Technical specifications
Attributes
| Logistic Weight | 368,01 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 235.10 excl. VAT
/ Each
£ 282.12 incl. VAT
- Delivery usually within ( 10 ) days