(6,192)
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
Valves
Directional pneumatic control valve
FESTO 566175 VACUUM VALVE
FESTO 566175 VACUUM VALVE
Directional pneumatic control valve Festo
References
festo:
MHA1-2X2/2G-1,5-4-4-4
rubix:
392A1932
manufacturer :
566175
ean:
4052568213411
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 566175 VACUUM VALVE
vacuum valve MHA1-2X2/2G-1,5-4-4-4 to be mounted with a screw on any flat surface. Valve function=2x2/2 closed, monostable, Type of actuation=electrical, Width=20 mm, Standard nominal flow rate=30 l/min, Operating pressure=0 - 1,5 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
122.10
excl. VAT
/
Each
£
146.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC VQZ3121-5MO1-02F-Q 5 PORT SOLENOID VALVE
AVENTICS 0820056052 VALVE
SMC SJ3360-5CU-L4 4 PORT SOLENOID VALVE
SMC VF5123-3D1-03F 5 PORT SOLENOID VALVE
AVENTICS 5814110400
SMC SY5B00R-5U1 5 PORT SOLENOID VALVE
AVENTICS 0820023994 SOLENOID VALVE
BURKERT VALVE BURKERT-00186260
SMC SS5Y5-11F1-08B-C8 MANIFOLD BASE
SMC SY5420-5YO-01F-Q 5 PORT SOLENOID VALVE
SMC VX3344V-03-5DZ1-B 3 PORT SOLENOID VALVE
AVENTICS 7472D02828
SMC VX212EZ3EAXB DIRECT OPERATED 2 PORT SOLENOID VALVE
PARKER P2LAX511PP
FESTO 197045 SOLENOID VALVE MHP1-M4H-2/2G-M3-HC