Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Electric accessory / spare part
FESTO 566719 ELECTRICAL SUB-BASE
FESTO 566719 ELECTRICAL SUB-BASE
Valves - Electric accessory / spare part Festo
References
festo:
VAVE-L1-1VS3-LP
rubix:
391A7712
manufacturer :
566719
ean:
4052568057596
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 566719 ELECTRICAL SUB-BASE
electrical Connection box VAVE-L1-1VS3-LP Assembly Position=Any, Polarity protected=Bipolar, Additional functions=Spark arresting, Signal status display=LED, Nominal operating voltage DC=(* 12 V, * 24 V)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.60
excl. VAT
/
Each
£
6.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC X31 CONNECT. DIN43650B- 0 A 220 VCA/CC
SMC SY100-68-A-30 CONNECTOR ASSY WITH COVER
FESTO 573948 ELECTRICAL SUB-BASE VAVE-L1-1K9-LR
ASCONUMAT PLUG CONNECTOR 88122602
PARKER 304020 SOLENOID COIL
SIEMENS INTERFACE IM 153-4 6ES7326-2BF10-0AB0
FESTO 573919 ELECTRICAL SUB-BASE VAVE-L1-1VR8-LP
BURKERT 245903 VALVE COIL
AVENTICS 1834484205
FESTO 573947 ELECTRICAL SUB-BASE VAVE-L1-1K8-LR
SMC IZS41-340P-06B
SMC SF4-5DZ-50 PILOT VALVE ASSEMBLY
AVENTICS R422101601 CO1 COIL
SMC EAXT518A-8 PILOT VALVE ASSY 48VAC
AVENTICS 0820019500 3/2 DIRECTIONAL CONTROL VALVE SERIES DO30