Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Accessory / spare part
FESTO 569991 SUPPLY PLATE
FESTO 569991 SUPPLY PLATE
Valves - Accessory / spare part Festo
References
festo:
VABF-L1-10-P3A4-M5
rubix:
391A6614
manufacturer :
569991
ean:
4052568058043
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 569991 SUPPLY PLATE
supply plate VABF-L1-10-P3A4-M5 Corrosion resistance classification CRC=2, Materials note=Conforms to RoHS, Materials information for seals=NBR, Materials information, housing=Wrought Aluminium alloy, Screw material data=(* Steel, * Galvanised)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
9.95
excl. VAT
/
Each
Ā£
11.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
AVENTICS 5428117082
SMC SS5Y5-42-06-C6F-Q MANIFOLD BASE
FESTO 560844 MANIFOLD SUB-BASE
FESTO 1247976 MANIFOLD RAIL
PARKER 6MM FITTING FMD06-1
SMC SS5Y9-23-05-00F-Q MANIFOLD BASE
FESTO 576347 MANIFOLD BLOCK
SMC SV2000-55-1-17 TIE ROD
SMC SS5Y5-41-07-C8F-Q 7 STN SY MANIFOLD 8MM OUTLET
FESTO 576578 SEPARATOR
SMC VVQ2000-N-11 NAME PLATE
SMC LEY-D032 SPARE PART
FESTO 8026365 MANIFOLD BLOCK VABM-B10-30E-G34-8
FESTO 549046 MULTI-PIN NODE VABE-S6-LT-C-S6-R5
SMC 25A-SS5Y5-41-10-01F-Q MANIFOLD BASE