FESTO 549046 MULTI-PIN NODE VABE-S6-LT-C-S6-R5


VABE Multipole node

References
festo:VABE-S6-LT-C-S6-R5
rubix:132A9814
manufacturer :549046
ean:4052568190309
brand logo
brand logo
Technical specifications
TypeMultipole node

Product details : FESTO 549046 MULTI-PIN NODE VABE-S6-LT-C-S6-R5


multi-pin node VABE-S6-LT-C-S6-R5 For valve terminals VTSA and VTSA-F. Assembly Position=Any, Max. number of valve Positions=(* 12 with monostable valves, * 6 with bistable valves), Max. residual current=10 A, Nominal operating voltage DC=24 V, Permissible voltage fluctuation=+/- 10 %

Technical specifications


Attributes
TypeMultipole node
Show UNSPSC/ECL@SS
£ 224.34 excl. VAT
/ Each
£ 269.21 incl. VAT
  • Delivery usually within ( 11 ) days