Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
FESTO 575978 SOLENOID VALVE
FESTO 575978 SOLENOID VALVE
Solenoid Valve Festo
References
festo:
VMPA14-M1H-DS-PI
rubix:
391A8139
manufacturer :
575978
ean:
4052568261771
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 575978 SOLENOID VALVE
solenoid valve VMPA14-M1H-DS-PI Valve function=2x2/2 closed, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=570 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.90
excl. VAT
/
Each
£
121.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PARKER EV30M3100 PILOT SOLENOID VALVE
FESTO 577281 SOLENOID VALVE
SMC SY3140R-5LZ-Q SOLENOID VALVE
SMC SY7220-3DZ-C10F-Q SOL/SOL VALVE 110VAC 10MM PORT
PARKER COIL ASSY 481865A2
SMC SY7140-5DD-Q 5 PORT SOLENOID VALVE
SMC SY3140-5LOE-Q 5 PORT SOLENOID VALVE
CAMOZZI 24VDC SOLENOID U73
FESTO 8023559 SOLENOID VALVE
AVENTICS CONTROLVALVE R412006269
SMC NVFS2100-5FZ 5/2 SOL.VALVE24VDC EXT-PILOT
SMC IP8000-030-Q ELECTRO-PNEUMATIC POSITIONER
SMC SYJ3243-5MOZ-Q 5 PORT SOLENOID VALVE
SMC SYJ722-5MNZ-01F-Q 3 PORT SOLENOID VALVE
FESTO 537979 SOLENOID VALVE VMPA2-M1H-H-S-G1/8-PI