(6,192)
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
Valves
Solenoid Valve
FESTO 3013904 VALVE
FESTO 3013904 VALVE
Solenoid Valve Festo
References
festo:
VOFD-L12T-M32-MN-G14-8-F19
rubix:
391A8540
manufacturer :
3013904
ean:
4052568268626
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 3013904 VALVE
valve VOFD-L12T-M32-MN-G14-8-F19 Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=50 mm, Standard nominal flow rate=52 l/min, Operating pressure=0 - 8 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.92
excl. VAT
/
Each
£
93.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC SY5120-5LN-C6-Q 5/2 SOL/SPRING 6MM BODY PORT
SMC SYJ3333-5LOU-Q 5 PORT SOLENOID VALVE
SMC SY5120-3DZ-01-Q 5 PORT SOLENOID VALVE
SMC SY5540-5LOZ-Q 5/3 SOL/SOL CNTR PRSS SUB VLVE
SMC SYJ314-6LOZ-M5-Q SOLENOID VALVE
FESTO 4514926 VALVE
FESTO 550232 SOLENOID VALVE
SMC SY5540-3DZ-Q 5 PORT SOLENOID VALVE
ASCO E238D006-002 SOLENOID VALVE
SMC SY3101-5UG1-X13 5 PORT SOLENOID VALVE
SMC SY114-SLOZ-Q SOLENOID VALVE
SMC SY7220-3DZ-C10F-Q SOL/SOL VALVE 110VAC 10MM PORT
SMC SY3201-5UG1-X13 5 PORT SOLENOID VALVE
BURKERT BRASS VALVE 221603
FESTO 4515019 VALVE