Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
ASCO E238D009-003 SOLENOID VALVE
ASCO E238D009-003 SOLENOID VALVE
2/2 NC Series 238 Solenoid Valve
References
asco:
E238D009-003
rubix:
394A3389
Technical specifications
Type
2/2
Type of coupling
3/4
Product details
Technical specifications
Product details : ASCO E238D009-003 SOLENOID VALVE
Anti-waterhammer valve. Brass body. Power-assisted operation with attached diaphragm. Suitable for pneumatic suspension systems, packaging processes, water and wastewater treatment systems...Temperature range 0 to 130°C. Max. admissible viscosity 37 cSt (mm2/s)
Applications
For air, neutral gas, light fuel oil, water
Technical specifications
Attributes
Type
2/2
Type of coupling
3/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
166.75
excl. VAT
/
Each
£
200.10
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
FESTO 577271 SOLENOID VALVE
BURKERT 2/2 SOL VALVE 221608
SMC EVS1-01-FHG-D-3ZRM0-Q ISO 15407-1 SOLENOID VALVE
FESTO 576002 SOLENOID VALVE
SMC VXD262NLA PILOT OPERATED 2 PORT SOLENOID VALVE
PARKER EV3003100 VALVE
FESTO 578808 SOLENOID VALVE
FESTO 575979 SOLENOID VALVE
SMC SY5400T-5NZ1 5 PORT SOLENOID VALVE
FESTO 577281 SOLENOID VALVE
SMC SY7240-5MOU-Q 5 PORT SOLENOID VALVE
FESTO 8023553 SOLENOID VALVE
FESTO 573723 SOLENOID VALVE
AVENTICS R412006268
SMC SYJ3130-5LOZ-Q 5/2 SINGLE SOL 24VDC VALVE