Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
AVENTICS R412006268
AVENTICS R412006268
Series AS2
References
aventics:
R412006268
rubix:
274A1731
Technical specifications
Type of coupling
G
Product details
Technical specifications
Product details : AVENTICS R412006268
3/2-directional valve, electrically operated, Series AS2-SOV
Strengths
Compressed air connection G 1/4
Pipe connection
Electrical connection: Plug, M12x1
ATEX optional
Compressed air connection G 1/4
Pipe connection
Technical specifications
Attributes
Type of coupling
G
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.65
excl. VAT
/
Each
£
99.18
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
SMC SY7220-3DZ-C10F-Q SOL/SOL VALVE 110VAC 10MM PORT
FESTO 575997 SOLENOID VALVE
SMC SY3201-5UG1-X13 5 PORT SOLENOID VALVE
PARKER EV3001100 VALVE
ASCO E238D006-002 SOLENOID VALVE
FESTO 4514739 VALVE VOFC-LT-M32C-M-FG14-F19A
ASCONUMAT 24VDC SOLENOID 400904-642
FESTO 537978 SOLENOID VALVE VMPA2-M1H-N-S-G1/8-PI
SMC SYJ514R-5LOU-Q SOLENOID VALVE
PARKER SOL.15MMNCM/O2 P2E-KS32C2
SMC SY3540-5LOZ-Q 5/3 SOL/SOL CNTR PRSS SUB VLVE
PARKER COIL ASSY 481865A2
FESTO 577279 SOLENOID VALVE
FESTO 8023555 SOLENOID VALVE
BURKERT 221641 BUKERT SOLENOID VALVE 230V AC 3/4 BSP