Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
FESTO 578813 SOLENOID VALVE
FESTO 578813 SOLENOID VALVE
Solenoid Valve Festo
References
festo:
VMPA14-M1HF-N-PI
rubix:
391A8154
manufacturer :
578813
ean:
4052568262846
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 578813 SOLENOID VALVE
solenoid valve VMPA14-M1HF-N-PI Valve function=2x3/2 open, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=730 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
122.85
excl. VAT
/
Each
£
147.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 8023554 SOLENOID VALVE
SMC SYJ712-5DO-01F-Q 3 PORT SOLENOID VALVE
SMC SYJ3130-5LOU-Q 5/2 SINGLE SOL24VDC SOLENOID
FESTO 8023568 SOLENOID VALVE
FESTO 8022036 SOLENOID VALVE
SMC SY5140-5DZE-Q BASE MOUNT LOCK/O-RIDE 24VDC
FESTO 540441 SOLENOID VALVE MHA1-M1LH-3/2O-0,6-TC
SMC SY5400T-5NZ1 5 PORT SOLENOID VALVE
SMC SY5120-5WOZ-01F-Q 5 PORT SOLENOID VALVE
SMC SY7220-3DZE-02F-F2-Q SOLENOID VALVE
AVENTICS CONTROLVALVE R412006269
ASCONUMAT 230V COIL 400127097
ASCO 400127-197 COIL.230/50-60.4,0W.CM22.F.SPADE PLUG
FESTO 4514924 VALVE
ASCO 400127-085 COIL