FESTO 1635977 PROPORTIONAL-PRESSURE REGULATOR


Pressure regulator Festo

References
festo:VPPL-3L-3-G14-0L40H-V1-A-S1-7
rubix:391A8614
manufacturer :1635977
ean:4052568263737
brand logo
brand logo
Technical specifications
Min. service pressure 0.4 bar
Max. service pressure40 bar

Product details : FESTO 1635977 PROPORTIONAL-PRESSURE REGULATOR


proportional pressure regulator VPPL-3L-3-G14-0L40H-V1-A-S1-7 Nominal diameter, pressurisation=2,5 mm, Nominal diameter, exhaust=2,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=(* Any, * Preferably upright)

Technical specifications


Attributes
Min. service pressure 0.4 bar
Max. service pressure40 bar
Show UNSPSC/ECL@SS
£ 2,672.68 excl. VAT
/ Each
£ 3,207.22 incl. VAT
  • Usually arrives within 14 working days