Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
SMC ITV2050-ILF2N3 ELECTRO-PNEUMATIC REGULATOR
SMC ITV2050-ILF2N3 ELECTRO-PNEUMATIC REGULATOR
ITV1000/2000/3000, Electro-Pneumatic Regulator
References
smc:
ITV2050-ILF2N3
rubix:
393A2358
manufacturer :
ITV2050-ILF2N3
Technical specifications
Min. service pressure
0.01
bar
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ITV2050-ILF2N3 ELECTRO-PNEUMATIC REGULATOR
Regulate your pressure up to 1.0 MPa with different communication models available
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C
Maximum flow rate: up to 4000 l/min.
Strengths
Pressure range: 0.005 to 0.9 MPa Maximum flow rate: 4000 l/min (ANR) Port sizes: 1/8, 1/4, 3/8, 1/2 Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Technical specifications
Attributes
Min. service pressure
0.01
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
603.92
excl. VAT
/
Each
£
724.70
incl. VAT
Usually arrives within 14 working days
Select variants (107)
Add to cart
Check our products from related categories
AVENTICS R412007156
AVENTICS R412009190
AVENTICS 3610607100
AVENTICS R414002295
SMC AR20K-F02E-D MODULAR STYLE REGULATOR
SMC AR60-F10E-D MODULAR STYLE REGULATOR
FESTO 565387 FLOW SENSOR SFAB-10U-WQ6-2SA-M12
FESTO 192357 PRESSURE REGULATOR LR-1/2-D-O-DI-MAXI
FESTO 542025 PRECISION FLOW CONTROL VALVE GRPO-160-1/8-AL
SMC AR40-F04E-D
FESTO 193150 ONE-WAY FLOW CONTROL VALVE GRLA-3/8-QS-8-D
AVENTICS R414002294
SMC ITV3050-33F2N ELECTRO-PNEUMATIC REGULATOR
FESTO 8099204 PRESSURE REGULATOR MS6-LR-1/2-D6-AG-MPA-B
FESTO 161170 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/4-6-420-B