FESTO 192324 PRESSURE REGULATOR LR-3/4-D-O-I-MIDI


LR Pressure regulating valve

References
festo:LR-3/4-D-O-I-MIDI
rubix:132A2485
manufacturer :192324
ean:4052568079475
LR-3/4-D-O-I-MIDI Pressure regulator
brand logo
Technical specifications
Min. service pressure 0.5 bar
Max. service pressure12 bar
See all Specifications

Product details : FESTO 192324 PRESSURE REGULATOR LR-3/4-D-O-I-MIDI


Pressure regulator LR-3/4-D-O-I-MIDI With increased return exhaust, working pressure up to 12 bar. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator

Technical specifications


Attributes
Logistic Weight972 g
Min. service pressure 0.5 bar
Max. service pressure12 bar
Show UNSPSC/ECL@SS
£ 114.86 excl. VAT
/ Each
£ 137.83 incl. VAT