FESTO 2256409 AXIAL KIT
Pneumatic cylinders and actuators - Accessory Festo
See technical informationSee documentsReferences
Festo:EAMM-A-D40-60G-S1
Rubix:390A9762
Manufacturer :2256409
EAN:4052568264628
Documents
Product details : FESTO 2256409 AXIAL KIT
axial kit EAMM-A-D40-60G-S1 Suitable for electric drives. Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP65, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 255.45 excl. VAT
/ Each
£ 306.54 incl. VAT
- Delivery usually within ( 6 ) days