FESTO 151934 FOOT MOUNTING HZB-25


HZB Foot Mounting

References
festo:HZB-25
rubix:116A9788
manufacturer :151934
ean:4052568070076
HZB-25 Foot mounting
brand logo
Technical specifications
TypeFoot Mounting
See all Specifications

Product details : FESTO 151934 FOOT MOUNTING HZB-25


Foot Mounting HZB-25 For DZH cylinder, wide. Size=25, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=80 g, Material information, Mounting=Wrought Aluminium alloy

Technical specifications


Attributes
Logistic Weight78,2Ā g
TypeFoot Mounting
Show UNSPSC/ECL@SS
Ā£ 38.45 excl. VAT
/ Each
Ā£ 46.14 incl. VAT
  • Delivery usually within ( 2 ) days