FESTO 2349278 MOMENT COMPENSATOR


Pneumatic cylinders and actuators - Accessory Festo

References
festo:DARD-L1-50-M
rubix:390A6087
manufacturer :2349278
ean:4052568253554

Product details : FESTO 2349278 MOMENT COMPENSATOR


moment compensator DARD-L1-50-M Size=50, Radial deviation +/-=4 mm, Corrosion resistance classification CRC=1, Ambient temperature=-10 - 60 °C, Long maximum permitted load in force direction +/-=3150 N

Technical specifications


Attributes
No attributes to display for this product
£ 218.67 excl. VAT
/ Each
£ 262.40 incl. VAT
  • Usually arrives within 14 working days