References
SMC:CA2-L10
Rubix:118A6809

Documents
Product details : SMC CA2-L10 FOOT MOUNT
Air cylinder series CA2 has been introduced with specifications and dimensions equivalent to the existing CA1 series. Several improvements have been made to the CA2 series including lateral load improvement, increase in cushioning capacity and adoption of a new cushion seal. There has been enhanced efficiency in handling for cushion valve adjustment, and weight has been reduced by 5 to 15%.
Strengths
•Double acting, single rod, standard type
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 514 g |
|---|---|
| Type | foot mount kit |
Show UNSPSC/ECL@SS
£ 11.49 excl. VAT
/ Each
£ 13.79 incl. VAT
- Delivery usually within ( 4 ) days