FESTO 2349279 MOMENT COMPENSATOR


Pneumatic cylinders and actuators - Accessory Festo

References
festo:DARD-L1-63-M
rubix:390A6088
manufacturer :2349279
ean:4052568253561

Product details : FESTO 2349279 MOMENT COMPENSATOR


moment compensator DARD-L1-63-M Size=63, Radial deviation +/-=4 mm, Corrosion resistance classification CRC=1, Ambient temperature=-10 - 60 °C, Long maximum permitted load in force direction +/-=5000 N

Technical specifications


Attributes
No attributes to display for this product
£ 227.85 excl. VAT
/ Each
£ 273.42 incl. VAT
  • Usually arrives within 14 working days