FESTO 2787470 SWIVEL FLANGE


Pneumatic cylinders and actuators - Accessory Festo

References
festo:DAMS-K-V1-40-V-R3
rubix:390A5909
manufacturer :2787470
ean:4052568266417

Product details : FESTO 2787470 SWIVEL FLANGE


swivel flange DAMS-K-V1-40-V-R3 With parallel motor Mounting, for spherical bearing. Size=40, Corrosion resistance classification CRC=3, Max. tightening torque=6 Nm, Product weight=258 g, Materials note=Conforms to RoHS

Technical specifications


Attributes
No attributes to display for this product
Ā£ 227.73 excl. VAT
/ Each
Ā£ 273.28 incl. VAT
  • Usually arrives within 14 working days