References
Festo:EAMF-A-64A/B-87A
Rubix:124A7743
Manufacturer :533140
EAN:4052568166205

Documents
Product details : FESTO 533140 MOTOR FLANGE EAMF-A-64A/B-87A
Motor flange EAMF-A-64A/B-87A For electromechanical drive with stepper motor Size=64, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 273 g |
|---|---|
| Type | motor flange mtr-fl eamf |
Show UNSPSC/ECL@SS
£ 97.60 excl. VAT
/ Each
£ 117.12 incl. VAT
- Delivery usually within ( 6 ) days