FESTO 2787651 SWIVEL FLANGE


Pneumatic cylinders and actuators - Accessory Festo

References
festo:DAMS-K-V1-50-V-R3
rubix:390A5910
manufacturer :2787651
ean:4052568266424

Product details : FESTO 2787651 SWIVEL FLANGE


swivel flange DAMS-K-V1-50-V-R3 With parallel motor Mounting, for spherical bearing. Size=50, Corrosion resistance classification CRC=3, Max. tightening torque=18 Nm, Product weight=451 g, Materials note=Conforms to RoHS

Technical specifications


Attributes
No attributes to display for this product
Ā£ 252.33 excl. VAT
/ Each
Ā£ 302.80 incl. VAT
  • Usually arrives within 14 working days