References
Festo:FNC-125
Rubix:117A9003
Manufacturer :174382
EAN:4052568142780

Documents
Product details : FESTO 174382 FLANGE MOUNTING FNC-125
Flange Mounting FNC-125 Size=125, Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C, Product weight=3775 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 226x29x165 mm |
|---|---|
| Logistic Weight | 3700 g |
| Type | flange mounting |
Show UNSPSC/ECL@SS
£ 78.24 excl. VAT
/ Each
£ 93.89 incl. VAT
- Delivery usually within ( 2 ) days