FESTO 2900543 ELECTRICAL INTERFACE


Electrical parts for valve terminal Festo

References
festo:CPX-CTEL-2-M12-5POL-LK
rubix:390A5428
manufacturer :2900543
ean:4052568255534

Product details : FESTO 2900543 ELECTRICAL INTERFACE


electrical interface CPX-CTEL-2-M12-5POL-LK Dimensions W x L x H=(* (including interlinking block), * 50 mm x 107 mm x 55 mm), Diagnosis=(* - Communication error, * - Module short circuit, * - Module-orientated diagnostics, * - Undervoltage), Parameters configuring=(* - Diagnostic behaviour, * Failsafe per channel, * Forces per channel, * Idle mode per channel, * - Module parameters), Control elements=DIL switches, LED displays=(* PS: electronics supply power, sensor supply power, * PL: load supply, * X1: system status IO-Link port 1, * X1: system status IO-Link port 2, * Group diagnostics)

Technical specifications


Attributes
No attributes to display for this product
Ā£ 307.62 excl. VAT
/ Each
Ā£ 369.14 incl. VAT
  • Usually arrives within 14 working days