Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
FESTO 4514998 VALVE
FESTO 4514998 VALVE
Solenoid Valve Festo
References
festo:
VOFD-L50T-M32-MN-N14-10-F10
rubix:
391A8547
manufacturer :
4514998
ean:
4052568274870
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 4514998 VALVE
valve VOFD-L50T-M32-MN-N14-10-F10 Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=51 mm, Standard nominal flow rate=493 l/min, Operating pressure=0 - 10 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
180.41
excl. VAT
/
Each
£
216.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC SYJ7540-5MNZ-Q 5/3 DOUBLE SOL VALVE
FESTO 577279 SOLENOID VALVE
SMC SY7320-3DZ-02F-Q 5/3 SOL/SPRING 110VAC 1/4 O/D
FESTO 8023543 SOLENOID VALVE
FESTO 537979 SOLENOID VALVE VMPA2-M1H-H-S-G1/8-PI
SMC SY5420-5MNZ-01F-Q 5 PORT SOLENOID VALVE
SMC SY5140-4DZE-Q 5 PORT SOLENOID VALVE
FESTO 8023551 SOLENOID VALVE
AVENTICS R412006258
SMC SYJ5140-5MNZ-Q 5/2 SINGLE SOL 24VDC BASE MOUN
SMC SYJ3140-5LNZ-Q SOLENOID VALVE
ASCO E238D008-002 SOLENOID VALVE
SMC SY3100B-5U1 5 PORT SOLENOID VALVE
SMC SY7320-5DZ-02F-F2-Q 5/3 SOL/SPRING 24VDC 1/4 O/D
SMC SY7140-5LOZE-Q 5 PORT SOLENOID VALVE