References
SMC:SY7140-5LOZE-Q
Rubix:107A7804

Technical specifications
| Type | solenoid valve |
|---|---|
| Type of coupling | l type plug connector (l) |
Documents
Product details : SMC SY7140-5LOZE-Q 5 PORT SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Type of coupling | l type plug connector (l) |
| Voltage | 24 V |
| Connection | rc threaded ports (e.g., rc3/8 out & air in; rc1/4 gas in) |
| Min. service pressure | 2.5 bar |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 69.82 excl. VAT
/ Each
£ 83.78 incl. VAT
- Delivery usually within ( 29 ) days