FESTO 8000549 VERTICAL PRESSURE SUPPLY PLATE


Valves - Accessory / spare part Festo

References
festo:VABF-S2-2-P1A14-G12
rubix:391A6662
manufacturer :8000549
ean:4052568256180

Product details : FESTO 8000549 VERTICAL PRESSURE SUPPLY PLATE


vertical pressure supply plate VABF-S2-2-P1A14-G12 Width=54 mm, Based on the standard=ISO 5599-2, Assembly Position=Any, Pneumatic vertical stacking=Alternative pressure supply for 1 and 14, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
No attributes to display for this product
Ā£ 130.70 excl. VAT
/ Each
Ā£ 156.84 incl. VAT
  • Usually arrives within 14 working days