SMC AMP420-F06 EXHAUST CLEANER FOR CLEAN ROOMS

Silencers AMP

See technical information

References

SMC:AMP420-F06
Rubix:114A7780
EAN:3618035574921
brand logo

Technical specifications

Product details : SMC AMP420-F06 EXHAUST CLEANER FOR CLEAN ROOMS


Exhaust cleaner, series AMP, can be used inside a clean room. Depending on operating conditions, exhaust air cleanliness may be equivalent to Class 100. Since exhaust air from pneumatic equipment can be released directly into a clean room, piping to ducts is unnecessary thereby reducing piping labor costs and increasing space savings.
•Exhaust air cleanliness: equivalent to class 100.
•Worry free two stage element construction.
•With indicator function.
•Silencing effect: 40 dB (A) or more.
•Double packaging.

Body Size: 4 (1/2 Standard)
Thread: F (G)
Port Size: 06 (3/4)
Accessory: None
Option: Standard

Technical specifications


Attributes
Logistics dimensions (L x W x H)106x221x106 mm
Logistic Weight1150 g
Typeamp
£ 372.14 excl. VAT
/ Each
£ 446.57 incl. VAT
  • Delivery usually within ( 4 ) days