FESTO 566553 MANIFOLD RAIL

Manifold strip VABM-L1

See technical informationSee documents

References

Festo:VABM-L1-10AW-M7-9
Rubix:391A7087
Manufacturer :566553
EAN:4052568214258
VABM-L1-10AW-M7-9 Manifold strip

Technical specifications

Typeconnection strip for vuvg
See all Specifications

Documents

Product details : FESTO 566553 MANIFOLD RAIL


Manifold strip VABM-L1-10AW-M7-9 Grid dimension=10,5 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Connection strip VABM-L1-10AW-M7-9 Pitch=10.5 mm, Max. number of valve positions=16, Operating pressure=-0.9 - 10 bar, Corrosion resistance class KBK=2, Approvals=(* RCM Mark, * c CSA us (OL), * c UL us - Recognized (OL))

Technical specifications


Attributes
Logistic Weight216,9 g
Typeconnection strip for vuvg
£ 78.65 excl. VAT
/ Each
£ 94.38 incl. VAT
  • Delivery usually within ( 11 ) days